Shop All Solenoid Air Control Valves
Smc
Valve Manifold, 6 Station, 1/8 NPT
Mfr # SS5Y5-41-06-01T
Zoro # G5320086
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SY5000 Series Base Mounted Valves
- Number of Valve Stations 6
- Valve Port Size 1/8 in
- Number of Stations 6
- Series SY5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SS5Y5-41-06-01T
- Zoro # G5320086
- Country of Origin China
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 1/8 in |
Height (In.) | 1 1/4 in |
Length (In.) | 3 1/4 in |
Width (In.) | 2 3/8 in |
Details
Item | Valve Manifold |
For Use With | Mfr. No. SY5000 Series Base Mounted Valves |
Number of Valve Stations | 6 |
Number of Stations | 6 |
Series | SY5000 |
Includes | Manifold |
Cv | 0.44 |
NPT Port (In.) | 1/8 |
Description
Valve Manifold, For Use With Mfr. No. SY5000 Series Base Mounted Valves, Number of Valve Stations 6, Valve Port Size 1/8 in, Cv 0.44, Solenoid Valve Manifold, SY5000 Series, Length (In.) 3 1/4 in, Width (In.) 2 3/8 in, Height (In.) 1 1/4 in, Includes Manifold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Hydraulic Electric Pump, High Force, 0.5 hp (4044)
- THOMSON Super Ball Bushing, Bore Dia 1.500 In (SUPER24)
- D&D 57" Outside Length, 5/8" Top Width, 1 Ribs (5VX570)
- DYNABRADE AIR LUBE 10W/NR ONE PINT (DB95842)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VFR2110-5DZ)
- SMC Solenoid Air Control Valve, 24VDC (VQ2101-51)
- SMC Valve, 5 Port, Double Solenoid, 24VDC (SY5340-5DZ)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VQ1101-51)
- SMC Solenoid Air Control Valve, 24VDC (VFS3200-5FZ)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQZ1251-5LO1)
- SMC Valve, 5000Size, Base Mnt, 5 Port, 24VDC (SY5140R-5LOU-Q)
- Smc Solenoid Air Control Valves