Shop All Solenoid Air Control Valves
Smc
Valve Manifold, 4 Station, M5x0.8
Mfr # SS5Y3-41-04-M5T
Zoro # G5320052
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SY3000 Series Base Mounted Valves
- Number of Valve Stations 4
- Valve Port Size M5 x 0.8
- Number of Stations 4
- Width (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # SS5Y3-41-04-M5T
- Zoro # G5320052
- Country of Origin China
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | M5 x 0.8 |
Width (In.) | 2 1/4 in |
Height (In.) | 1 1/8 in |
Length (In.) | 2 1/2 in |
Details
Item | Valve Manifold |
For Use With | Mfr. No. SY3000 Series Base Mounted Valves |
Number of Valve Stations | 4 |
Number of Stations | 4 |
Includes | Manifold |
Series | SY3000 |
Cv | 0.18 |
NPT Port (In.) | M5 x 0.8 |
Description
Valve Manifold, For Use With Mfr. No. SY3000 Series Base Mounted Valves, Number of Valve Stations 4, Valve Port Size M5 x 0.8, Cv 0.18, Solenoid Valve Manifold, SY3000 Series, Length (In.) 2 1/2 in, Width (In.) 2 1/4 in, Height (In.) 1 1/8 in, Includes Manifold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/25 HP, 3000 rpm, 230V, 3.3 (D216)
- WATTS Filter/Regulator, 0-125, 20Micron, 1/4" (B35-02AHC)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-100-33)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 1.5A (ATV320U02M2C)
- SMC Valve, 5 Port, 2 Position, 12VDC (SY5340-6LOZ)
- SMC Valve, 5000Size, 5 Port, 24VDC (SY5140R-5LOU)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY7220-5DZ-02T)
- SMC Solenoid Valve, 25.2 CFM, 0.9, 3.4VA (VFS2100-3FZ)
- SMC Valve, 3000 Size, 5 Port, 2 Psition, 24VDC (SY3140-5LOU)
- SMC Solenoid Air Control Valve, 22.4CFM, 1.3VA (VQ2301-31)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (031SA4004060T61)
- Smc Solenoid Air Control Valves