Shop All Vacuum Water Separators
Smc
Vacuum Water Separator, 3/4 In
Mfr # AMJ5000-N06B
Zoro # G4870652
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow 500 lpm
- Port Size 3/4 in
- Port Type NPT Thread
- Configuration Inline
- Filtration Water Removing Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AMJ5000-N06B
- Zoro # G4870652
- Country of Origin Japan
- Category Vacuum Water Separators
Dimensions
Port Size | 3/4 in |
Vacuum Inlet Size | 3/4 in |
Details
Max. Flow | 500 lpm |
Port Type | NPT Thread |
Configuration | Inline |
Filtration | Water Removing Element |
Item | Vacuum Water Separator |
Includes | Drain Cock, Water Element |
Temp. Range | 5 T0 60 Degrees C |
Pressure Range | -100 To 1000 KPA |
Series | AMJ |
Minimum Vacuum Pressure | -100 kPa |
Vacuum Inlet Type | NPT |
Minimum Operating Temperature | 5 Degrees C |
Maximum Operating Temperature | 60 Degrees C |
Maximum Vacuum Pressure | 1,000 kPa |
Description
Vacuum Water Separator, Vacuum Inlet Size 3/4 in, Vacuum Inlet Type NPT, Minimum Vacuum Pressure -100 kPa, Maximum Vacuum Pressure 1,000 kPa, Minimum Operating Temperature 5 Degrees C, Maximum Operating Temperature 60 Degrees C, Includes Drain Cock, Water Element, Series AMJ, Configuration Inline
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15TC-1 ARZ (TFT-15TC-1 ARZ)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/4)
- AERVOE Aervoe VersAStriper Line Striper, 20 oz Aerosol Spray Can Capacity (800)
- DODGE 4216 D-Flex Type JE Coupling Sleeve, 07 Coupling, 2-3/16 in L, 4-11/16 in OD, 5250 rpm Max (004216)
- SMC Vacuum Water Separator, 3/8 In (AMJ3000-N03B)
- SMC Vacuum Water Separator, 1/4 In (AMJ3000-N02B)
- SMC Vacuum Water Separator, 1 In (AMJ5000-N10B)
- SMC Vacuum Water Separator, 1/2 In (AMJ4000-N04B)
- Smc Vacuum Water Separators