Shop All Vacuum Water Separators
Smc
Vacuum Water Separator, 1/2 In
Mfr # AMJ4000-N04B
Zoro # G4870661
original price:
$209.65
6% off
new price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow 300 lpm
- Port Size 1/2 in
- Port Type NPT Thread
- Configuration Inline
- Filtration Water Removing Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AMJ4000-N04B
- Zoro # G4870661
- Country of Origin Japan
- Category Vacuum Water Separators
Dimensions
Port Size | 1/2 in |
Vacuum Inlet Size | 1/2 in |
Details
Max. Flow | 300 lpm |
Port Type | NPT Thread |
Configuration | Inline |
Filtration | Water Removing Element |
Includes | Drain Cock, Water Element |
Pressure Range | -100 To 1000 KPA |
Item | Vacuum Water Separator |
Temp. Range | 5 T0 60 Degrees C |
Vacuum Inlet Type | NPT |
Minimum Operating Temperature | 5 Degrees C |
Maximum Vacuum Pressure | 1,000 kPa |
Maximum Operating Temperature | 60 Degrees C |
Minimum Vacuum Pressure | -100 kPa |
Series | AMJ |
Description
Vacuum Water Separator, Vacuum Inlet Size 1/2 in, Vacuum Inlet Type NPT, Minimum Vacuum Pressure -100 kPa, Maximum Vacuum Pressure 1,000 kPa, Minimum Operating Temperature 5 Degrees C, Maximum Operating Temperature 60 Degrees C, Includes Drain Cock, Water Element, Series AMJ, Configuration Inline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A49 Outside51.2 Pitch50.3 (42W394)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI RD (PLR10025-300)
- BEARINGS LTD Tritan Precision Ansi Double Roller Chain - 50-2r - 5/8in Pitch - 10ft Box (50-2R 10FT)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/4, PK3 (EF040612)
- SMC Vacuum Water Separator, 1/4 In (AMJ3000-N02B)
- SMC Vacuum Water Separator, 3/4 In (AMJ5000-N06B)
- SMC Vacuum Water Separator, 3/8 In (AMJ3000-N03B)
- SMC Vacuum Water Separator, 1 In (AMJ5000-N10B)
- Smc Vacuum Water Separators