Shop All Vacuum Saving Valves
Smc
Vacuum Saving Valve, 8 Lpm
Mfr # ZP2V-B5-07
Zoro # G4870625
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 to 101.5 PSI
- Min. Flow Rate 8 lpm
- Pad End Porting M5 Male
- Vacuum End Porting M5 Female
- Height 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP2V-B5-07
- Zoro # G4870625
- Country of Origin Japan
- Category Vacuum Saving Valves
Dimensions
Height | 8 mm |
Length | 18.1 mm |
Width | 8 mm |
Orifice Size | 0.7 mm |
Outside Diameter | 8 mm |
Overall Length | 18.1 mm |
Vacuum Inlet Size | M5x0.8 |
Hex Size | 8 mm |
Vacuum Pad End Size | M5x0.8 |
Details
Pressure Range | 0 to 101.5 PSI |
Min. Flow Rate | 8 lpm |
Pad End Porting | M5 Male |
Vacuum End Porting | M5 Female |
Temp. Range | 5 to 60 Degrees C |
Item | Vacuum Saving Valve |
Weight | 6 g |
Maximum Vacuum Pressure | 100 kPa |
Vacuum Pad End Gender | Male |
Standards | RoHS Compliance |
Minimum Flow Rate | 8 lpm |
Series | ZP2V |
Body Material | Brass |
Vacuum Inlet Gender | Female |
Description
Vacuum Saving Valve, Minimum Flow Rate 8 lpm, Maximum Vacuum Pressure 100 kPa, Hex Size 8 mm, Overall Length 18.1 mm, Vacuum Inlet Size M5x0.8, Vacuum Inlet Gender Female, Vacuum Pad End Size M5x0.8, Vacuum Pad End Gender Male, Orifice Size 0.7 mm, Series ZP2V, Body Material Brass, Outside Diameter 8 mm, Standards RoHS Compliance, Weight 6 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Air, Pilot, 1/4 In (A222PS)
- LEESON Washdown Motor, 1/3 HP, Face, 10-3/8 in. L (114311.00)
- GATES Tri-Power Belts, BX80 (BX80)
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 25 feet 1/4 Inch NPT Ball Swivel Fitting (HA46-025EBS)
- FESTO Vacuum Security Valve ISV-1/8 (ISV-1/8)
- Smc Pneumatic System Components