Shop All Vacuum Saving Valves
Smc
Vacuum Saving Valve, 8 Lpm
Mfr # ZP2V-A5-07
Zoro # G4870704
original price:
$19.00
5% off
new price: $17.99
/ea
$17.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 to 101.5 PSI
- Min. Flow Rate 8 lpm
- Pad End Porting M5 Female
- Vacuum End Porting M5 Male
- Length 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP2V-A5-07
- Zoro # G4870704
- Country of Origin Japan
- Category Vacuum Saving Valves
Dimensions
Length | 20 mm |
Orifice Size | 0.7 mm |
Height | 8 mm |
Width | 8 mm |
Vacuum Inlet Size | M5x0.8 |
Vacuum Pad End Size | M5x0.8 |
Outside Diameter | 8 mm |
Hex Size | 8 mm |
Overall Length | 20 mm |
Details
Pressure Range | 0 to 101.5 PSI |
Min. Flow Rate | 8 lpm |
Pad End Porting | M5 Female |
Vacuum End Porting | M5 Male |
Item | Vacuum Saving Valve |
Temp. Range | 5 to 60 Degrees C |
Weight | 7 g |
Minimum Flow Rate | 8 lpm |
Series | ZP2V |
Maximum Vacuum Pressure | 100 kPa |
Body Material | Brass |
Vacuum Inlet Gender | Male |
Standards | RoHS Compliance |
Vacuum Pad End Gender | Female |
Description
Vacuum Saving Valve, Minimum Flow Rate 8 lpm, Maximum Vacuum Pressure 100 kPa, Hex Size 8 mm, Overall Length 20 mm, Vacuum Inlet Size M5x0.8, Vacuum Inlet Gender Male, Vacuum Pad End Size M5x0.8, Vacuum Pad End Gender Female, Orifice Size 0.7 mm, Series ZP2V, Body Material Brass, Outside Diameter 8 mm, Standards RoHS Compliance, Weight 7 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT (2FCTN)
- FLUID FILM Fluid Film AS Lubricant, Corrosion Inhibitor (AS 2)
- NORD Speed Reducer, Right Angle, 56C, 20:1 (SK1SI40Y-56C-20:1)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X10)
- SMC Vacuum Saving Valve, 8 Lpm (ZP2V-B5-07)
- FESTO Vacuum Security Valve ISV-1/8 (ISV-1/8)
- Smc Pneumatic System Components