Shop All Vacuum Saving Valves
Smc
Vacuum Saving Valve, 16 Lpm
Mfr # ZP2V-AN1-10
Zoro # G4869514
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Range 0 to 101.5 PSI
- Min. Flow Rate 16 lpm
- Pad End Porting 1/8 in NPT Female
- Vacuum End Porting 1/8 in NPT Male
- Orifice Size 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP2V-AN1-10
- Zoro # G4869514
- Country of Origin Japan
- Category Vacuum Saving Valves
Dimensions
Orifice Size | 1 mm |
Height | 12 mm |
Length | 27.4 mm |
Width | 12 mm |
Vacuum Inlet Size | 1/8 in |
Vacuum Pad End Size | 1/8 in |
Overall Length | 27.4 mm |
Outside Diameter | 12 mm |
Hex Size | 12 mm |
Description
Vacuum Saving Valve, Minimum Flow Rate 16 lpm, Maximum Vacuum Pressure 100 kPa, Hex Size 12 mm, Overall Length 27.4 mm, Vacuum Inlet Size 1/8 in, Vacuum Inlet Type NPT, Vacuum Inlet Gender Male, Vacuum Pad End Size 1/8 in, Vacuum Pad End Type NPT, Vacuum Pad End Gender Female, Orifice Size 1 mm, Series ZP2V, Body Material Brass, Outside Diameter 12 mm, Standards RoHS Compliance, Weight 20 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 10.40" OD (1003C)
- WORLD WIDE FITTINGS Male JIC to Male JIC 90° Union Elbow (F5505X14X14)
- MTD Belt V (954-0460)
- SPEEDAIRE Drain Valve (PN22N092G)
- SMC Vacuum Saving Valve, 8 Lpm (ZP2V-B5-07)
- FESTO Vacuum Security Valve ISV-1/8 (ISV-1/8)
- Smc Pneumatic System Components