Shop All Vacuum Regulators
Smc
Vacuum Regulator, 3/8 In
Mfr # IRV20-N11BG
Zoro # G4870591
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Type Tube
- Port Size 3/8 in
- Pressure Range -100 to -1.3 Kpa
- Max. Flow Rate 240 lpm
- Height 103 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # IRV20-N11BG
- Zoro # G4870591
- Country of Origin Japan
- Category Vacuum Regulators
Dimensions
Port Size | 3/8 in |
Height | 103 mm |
Length | 72 mm |
Width | 101 mm |
Overall Depth | 72 mm |
Overall Width | 101 mm |
Overall Height | 72 mm |
Vacuum Inlet Size | 3/8 in |
Details
Port Type | Tube |
Pressure Range | -100 to -1.3 Kpa |
Max. Flow Rate | 240 lpm |
Item | Vacuum Regulator |
Temp. Range | 5 to 60 Degrees C |
Includes | Bracket, Gauge |
Vacuum Inlet Type | Tube |
Maximum Vacuum Pressure | -1.3 kPa |
Minimum Operating Temperature | 5 Degrees C |
Maximum Operating Temperature | 60 Degrees C |
Series | IRV |
Maximum Flow Rate | 240 lpm |
Minimum Vacuum Pressure | -100 kPa |
Description
Vacuum Regulator, Vacuum Inlet Size 3/8 in, Vacuum Inlet Type Tube, Maximum Flow Rate 240 lpm, Minimum Vacuum Pressure -100 kPa, Maximum Vacuum Pressure -1.3 kPa, Minimum Operating Temperature 5 Degrees C, Maximum Operating Temperature 60 Degrees C, Includes Bracket, Gauge, Series IRV, Overall Depth 72 mm, Overall Height 72 mm, Overall Width 101 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL61)
- NTN NTN 6304, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Open (6304)
- D&D Timing Belt, 8M, 36 x 896mm PL, T112 (896-8M-36)
- CLIMAX METAL PRODUCTS 2C-287 Two-Piece Clamping Collar (2C-287)
- SMC Vacuum Regulator, 1/4 In (IRV10-N07BG)
- SMC Vacuum Regulator, 5/16 In (IRV20-N09BG)
- FESTO Vacuum Generator VN-05-L-T3-PQ2-VQ2-RO1-A (VN-05-L-T3-PQ2-VQ2-RO1-A)
- FESTO Vacuum Generator VAD-ME-I-1/4 (VAD-ME-I-1/4)
- FESTO Vacuum Generator VN-10-H-T3-PQ2-VQ2-RO1 (VN-10-H-T3-PQ2-VQ2-RO1)
- FESTO Vacuum Generator VADMI-200-P (VADMI-200-P)
- FESTO Vacuum Generator VN-30-H-T6-PI5-VI6-RO2 (VN-30-H-T6-PI5-VI6-RO2)
- Smc Vacuum Regulators