Shop All Vacuum Regulators
Smc
Vacuum Regulator, 1/4 In
Mfr # IRV10-N07BG
Zoro # G4870616
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Type Push to Connect
- Port Size 1/4 in
- Pressure Range -100 to -1.3 Kpa
- Max. Flow Rate 140 lpm
- Temp. Range 5 to 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # IRV10-N07BG
- Zoro # G4870616
- Country of Origin Japan
- Category Vacuum Regulators
Dimensions
Port Size | 1/4 in |
Length | 55 mm |
Height | 83 mm |
Width | 73 mm |
Overall Depth | 55 mm |
Overall Width | 73 mm |
Vacuum Inlet Size | 1/4 in |
Overall Height | 55 mm |
Details
Port Type | Push to Connect |
Pressure Range | -100 to -1.3 Kpa |
Max. Flow Rate | 140 lpm |
Item | Vacuum Regulator |
Temp. Range | 5 to 60 Degrees C |
Includes | Bracket, Gauge |
Maximum Operating Temperature | 60 Degrees C |
Vacuum Inlet Type | Push to Connect |
Maximum Vacuum Pressure | -1.3 kPa |
Minimum Operating Temperature | 5 Degrees C |
Series | IRV |
Minimum Vacuum Pressure | -100 kPa |
Maximum Flow Rate | 140 lpm |
Description
Vacuum Regulator, Vacuum Inlet Size 1/4 in, Vacuum Inlet Type Push to Connect, Maximum Flow Rate 140 lpm, Minimum Vacuum Pressure -100 kPa, Maximum Vacuum Pressure -1.3 kPa, Minimum Operating Temperature 5 Degrees C, Maximum Operating Temperature 60 Degrees C, Includes Bracket, Gauge, Series IRV, Overall Depth 55 mm, Overall Height 55 mm, Overall Width 73 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 12FJ-04MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-04)
- CLIMAX METAL PRODUCTS 1C-012 One-Piece Clamping Collar (1C-012)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3211F-03-11SA)
- DAYTON B31 V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (6L209)
- SMC Vacuum Regulator, 3/8 In (IRV20-N11BG)
- SMC Vacuum Regulator, 5/16 In (IRV20-N09BG)
- FESTO Vacuum Generator VN-10-L-T3-PQ2-VQ2-RO1-B (VN-10-L-T3-PQ2-VQ2-RO1-B)
- FESTO Vacuum Generator VN-10-H-T4-PQ2-VQ3-RQ3 (VN-10-H-T4-PQ2-VQ3-RQ3)
- FESTO Vacuum Generator VADMI-200 (VADMI-200)
- FESTO Vacuum Generator VADMI-95-P (VADMI-95-P)
- FESTO Vacuum Generator VN-30-L-T6-PI5-VI6-RO2 (VN-30-L-T6-PI5-VI6-RO2)
- Smc Pneumatic System Components