Shop All Vacuum Pressure Switches
Smc
Vacuum Pressure Switch, M5
Mfr # ZSE10-M5-A-PG
Zoro # G4870537
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 5 mm
- Pressure Range 10 to -105.0 KPa
- Switch Type 2 NPN Outputs
- Voltage 24V DC
- Standards CE, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZSE10-M5-A-PG
- Zoro # G4870537
- Country of Origin Japan
- Category Vacuum Pressure Switches
Dimensions
Port Size | 5 mm |
Length | 56 mm |
Width | 9.8 mm |
Lead Length | 2 m |
Height | 25 mm |
Overall Depth | 25 mm |
Overall Width | 9.8 mm |
Details
Pressure Range | 10 to -105.0 KPa |
Switch Type | 2 NPN Outputs |
Voltage | 24V DC |
Standards | CE, RoHS |
Item | Vacuum Pressure Switch |
Temp. Range | 5 to 60 Degrees C |
Includes | Bracket |
Series | ZSE |
Maximum Vacuum Pressure | 105 kPa |
Minimum Operating Temperature | 5 Degrees C |
Switch Output Type | 2 NPN Outputs |
Minimum Vacuum Pressure | 10 kPa |
Maximum Operating Temperature | 60 Degrees C |
Description
Vacuum Pressure Switch, Includes Bracket, Lead Length 2 m, Maximum Operating Temperature 60 Degrees C, Maximum Vacuum Pressure 105 kPa, Minimum Operating Temperature 5 Degrees C, Minimum Vacuum Pressure 10 kPa, Overall Depth 25 mm, Overall Width 9.8 mm, Port Size 5 mm, Series ZSE, Standards CE, RoHS, Switch Output Type 2 NPN Outputs, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Belt-Finder Tool Laser Alignment Tool, For Use With Indoor/Outdoor, ABS Plastic, 2.5 in Dia (109083)
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TOCFD2575)
- SMC Regulator, Relieving Type, 3/4" NPT Ports (AR50-N06-Z-B)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 ROLLER LINK)
- SMC Pressure Switch, Spacer, Sz 60, 0.1-0.4 Mpa (IS10M-60-L-A)
- SMC Digital Pressure Switch, M5 Female (ISE30A-N01-P-L)
- SMC Vacuum Pressure Switch, 1/8 in (ZSE10-N01-B-PG)
- SMC Vacuum Pressure Switch, 1/8 in (ZSE20B-R-N01-WA1)
- SMC High Precision, Pressure Switch, NPN (ZSE30A-01-N)
- SMC Pressure Switch, Spacer, Sz 40, Mpa and psi (IS10M-40-P)
- Smc Pneumatic System Components