Shop All Vacuum Pressure Switches
This Product is Discontinued
Smc
Vacuum Pressure Switch, 1/8 in (Discontinued)
Mfr # ZSE40A-N01-T-A
Zoro # G4870546
Free Shipping & Returns
This Product is Discontinued
Key Features
- Port Size 1/8 in
- Pressure Range 10 to -101.3 Kpa
- Switch Type 2 PNP Outputs 1 Analog Output
- Voltage 24V DC
- Length 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZSE40A-N01-T-A
- Zoro # G4870546
- Country of Origin Japan
- Category Vacuum Pressure Switches
Dimensions
Port Size | 1/8 in |
Length | 30 mm |
Height | 40 mm |
Lead Length | 3 m |
Width | 42.2 mm |
Overall Width | 42.2 mm |
Overall Depth | 40 mm |
Details
Pressure Range | 10 to -101.3 Kpa |
Switch Type | 2 PNP Outputs 1 Analog Output |
Voltage | 24V DC |
Item | Vacuum Pressure Switch |
Standards | CE, RoHS |
Temp. Range | 5 to 60 Degrees C |
Includes | Bracket |
Series | ZSE |
Minimum Vacuum Pressure | 10 kPa |
Maximum Operating Temperature | 60 Degrees C |
Maximum Vacuum Pressure | 101.3 kPa |
Switch Output Type | 2 PNP Outputs 1 Analog Output |
Minimum Operating Temperature | 5 Degrees C |
Description
Vacuum Pressure Switch, Includes Bracket, Lead Length 3 m, Maximum Operating Temperature 60 Degrees C, Maximum Vacuum Pressure 101.3 kPa, Minimum Operating Temperature 5 Degrees C, Minimum Vacuum Pressure 10 kPa, Overall Depth 40 mm, Overall Width 42.2 mm, Port Size 1/8 in, Series ZSE, Standards CE, RoHS, Switch Output Type 2 PNP Outputs 1 Analog Output, Voltage 24V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.