Shop All Vacuum Pressure Switches
Smc
Vacuum Pressure Switch, 1/8 in
Mfr # ZSE20B-R-N01-WA1
Zoro # G4870582
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/8 in
- Pressure Range 10 to -101.3 Kpa
- Switch Type 2 NPN Outputs 1 Analog Output
- Voltage 24V DC
- Height 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZSE20B-R-N01-WA1
- Zoro # G4870582
- Country of Origin Japan
- Category Vacuum Pressure Switches
Dimensions
Port Size | 1/8 in |
Height | 40 mm |
Length | 30 mm |
Lead Length | 3 m |
Width | 42.2 mm |
Overall Depth | 40 mm |
Overall Width | 42.2 mm |
Details
Pressure Range | 10 to -101.3 Kpa |
Switch Type | 2 NPN Outputs 1 Analog Output |
Voltage | 24V DC |
Standards | CE, RoHS |
Item | Vacuum Pressure Switch |
Includes | Bracket |
Temp. Range | 5 to 60 Degrees C |
Series | ZSE |
Minimum Vacuum Pressure | 10 kPa |
Switch Output Type | 2 NPN Outputs 1 Analog Output |
Maximum Vacuum Pressure | 101.3 kPa |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 5 Degrees C |
Description
Vacuum Pressure Switch, Includes Bracket, Lead Length 3 m, Maximum Operating Temperature 60 Degrees C, Maximum Vacuum Pressure 101.3 kPa, Minimum Operating Temperature 5 Degrees C, Minimum Vacuum Pressure 10 kPa, Overall Depth 40 mm, Overall Width 42.2 mm, Port Size 1/8 in, Series ZSE, Standards CE, RoHS, Switch Output Type 2 NPN Outputs 1 Analog Output, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932648Q, Pressure Line, 10 micron (ZX-932648Q)
- SPEEDAIRE Reed Switch, Dovetail (41H528)
- SPRAYON High Performance Silicone Lubricant, 16 (SC1324000)
- CONCENTRIC INTERNATIONAL Concentric/Gc Series Gear Pump: 0.517 Cid, 2000 Max Rpm (250061)
- SMC High Precision, Pressure Switch, NPN (ZSE30A-01-N)
- SMC Pressure Switch, Spacer, Sz 40, Mpa and psi (IS10M-40-P)
- SMC Pressure Switch, Spacer, Sz 60, 0.1-0.4 Mpa (IS10M-60-L-A)
- SMC Vacuum Pressure Switch, 1/8 in (ZSE10-N01-B-PG)
- SMC Digital Pressure Switch, M5 Female (ISE30A-N01-P-L)
- SQUARE D Mega Sqaure D Pressure Switch Replacement (9101-SD145175-4)
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 16 (90220)
- Smc Pneumatic System Components