Shop All Vacuum Pressure Switches
Smc
Vacuum Pressure Switch, 1/8 in
Mfr # ZSE10-N01-B-PG
Zoro # G4870573
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/8 in
- Pressure Range 10 to -105.0 KPa
- Switch Type 2 PNP Outputs
- Voltage 24V DC
- Length 68.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZSE10-N01-B-PG
- Zoro # G4870573
- Country of Origin Japan
- Category Vacuum Pressure Switches
Dimensions
Port Size | 1/8 in |
Length | 68.5 mm |
Height | 25 mm |
Lead Length | 2 m |
Width | 9.8 mm |
Overall Depth | 25 mm |
Overall Width | 9.8 mm |
Details
Pressure Range | 10 to -105.0 KPa |
Switch Type | 2 PNP Outputs |
Voltage | 24V DC |
Item | Vacuum Pressure Switch |
Temp. Range | 5 to 60 Degrees C |
Includes | Bracket |
Standards | CE, RoHS |
Series | ZSE |
Minimum Operating Temperature | 5 Degrees C |
Switch Output Type | 2 PNP Outputs |
Minimum Vacuum Pressure | 10 kPa |
Maximum Operating Temperature | 60 Degrees C |
Maximum Vacuum Pressure | 105 kPa |
Description
Vacuum Pressure Switch, Includes Bracket, Lead Length 2 m, Maximum Operating Temperature 60 Degrees C, Maximum Vacuum Pressure 105 kPa, Minimum Operating Temperature 5 Degrees C, Minimum Vacuum Pressure 10 kPa, Overall Depth 25 mm, Overall Width 9.8 mm, Port Size 1/8 in, Series ZSE, Standards CE, RoHS, Switch Output Type 2 PNP Outputs, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit K773 (K773)
- DAYTON 3L420 V-Belt, 42" Outside Length, 3/8" Top Width, 1 Ribs (3L420)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 100 psi (SB75-0A100)
- MIDWEST FASTENER 1-1/4" x 1-7/8" x 14 GA Zinc Plated Steel Machine Bushings 10PK (61114)
- SMC Pressure Switch, Spacer, Sz 60, 0.1-0.4 Mpa (IS10M-60-L-A)
- SMC Vacuum Pressure Switch, 1/8 in (ZSE20B-R-N01-WA1)
- SMC Digital Pressure Switch, M5 Female (ISE20-P-N01-L)
- SMC Pressure Switch, Spacer, Sz 40, Mpa and psi (IS10M-40-P)
- SMC High Precision, Pressure Switch, NPN (ZSE30A-01-N)
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7Y)
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 12 (90212)
- Smc Vacuum Pressure Switches