Shop All Vacuum Pads
Smc
Vacuum Pad Test Kit, 6mm dia., 4 pads
Mfr # RFKSS-GAS0066
Zoro # G9504336
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows, Flat
- Pad Material NBR, Silicone Rubber
- Pad Dia. 6 mm
- Pad Height 25.4 mm
- Durometer 50A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # RFKSS-GAS0066
- Zoro # G9504336
- Country of Origin United States
- Category Vacuum Pads
Dimensions
Pad Dia. | 6 mm |
Pad Height | 25.4 mm |
Pad Diameter | 6 mm |
Details
Pad Type | Bellows, Flat |
Pad Material | NBR, Silicone Rubber |
Durometer | 50A |
Temp. Range | -17 Degrees to 120 Degrees C |
Item | Vacuum Pad Test Kit |
For Use With | Vacuum Ejector |
Color | Black/Clear |
Pad Color | Black, Clear |
Minimum Operating Temperature | -17 Degrees C |
Maximum Operating Temperature | 120 Degrees C |
Description
Vacuum Pad Test Kit, Pad Diameter 6 mm, Pad Height 25.4 mm, Minimum Operating Temperature -17 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Clear, Durometer 50A, Pad Type Bellows, Flat, Pad Material NBR, Silicone Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6304 2RSC3)
- BANDO 914 mm Outside Length, 13 mm Top Width, 1 Ribs (AX34)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7E, EPDM Rubber (7)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 380-480V (FRN007F1S-4U)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BS)
- SMC Vacuum Pad, Flat With Ribs, 40mm (ZP40CS)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CU)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BU)
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CS)
- PIAB Vacuum Cup, PUR, Yellow, 2.087 in dia., PK5 (BX52P.4K.05AD.F)
- Smc Pneumatic System Components