Shop All Vacuum Pads
Smc
Vacuum Pad Test Kit, 25mm dia., 4 pads
Mfr # RFKSS-GAS0068
Zoro # G9504311
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows, Flat
- Pad Material NBR, Silicone Rubber
- Pad Dia. 25 mm
- Pad Height 25.4 mm
- Color Black/Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # RFKSS-GAS0068
- Zoro # G9504311
- Country of Origin United States
- Category Vacuum Pads
Dimensions
Pad Dia. | 25 mm |
Pad Height | 25.4 mm |
Pad Diameter | 25 mm |
Details
Pad Type | Bellows, Flat |
Pad Material | NBR, Silicone Rubber |
Item | Vacuum Pad Test Kit |
Color | Black/Clear |
Temp. Range | -17 Degrees to 120 Degrees C |
Durometer | 50A |
For Use With | Vacuum Ejector |
Minimum Operating Temperature | -17 Degrees C |
Maximum Operating Temperature | 120 Degrees C |
Pad Color | Black, Clear |
Description
Vacuum Pad Test Kit, Pad Diameter 25 mm, Pad Height 25.4 mm, Minimum Operating Temperature -17 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Clear, Durometer 50A, Pad Type Bellows, Flat, Pad Material NBR, Silicone Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (RCJ 2 3/16)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2012100079 / QUINCY (B1SA0001206)
- DAYTON 4L430 V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430)
- QA1 Precision Greasable Rod End, Steel (KFR16Z)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BU)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BS)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BF)
- SMC Vacuum Pad, Flat With Ribs, 40mm (ZP40CS)
- SMC Vacuum Pad, Deep, 25mm (ZP25DS)
- SMC Vacuum Pad, Flat, 8mm (ZP08US)
- CRAWFORD Large Plastic Suction Cup 16 in. L (SCL2BOWL)
- Smc Vacuum Pads