Shop All Vacuum Pads
Smc
Vacuum Pad Test Kit, 16mm dia., 4 pads
Mfr # RFKSS-GAS0067
Zoro # G9504327
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows, Flat
- Pad Material NBR, Silicone Rubber
- Pad Dia. 16 mm
- Pad Height 25.4 mm
- For Use With Vacuum Ejector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # RFKSS-GAS0067
- Zoro # G9504327
- Country of Origin United States
- Category Vacuum Pads
Dimensions
Pad Dia. | 16 mm |
Pad Height | 25.4 mm |
Pad Diameter | 16 mm |
Details
Pad Type | Bellows, Flat |
Pad Material | NBR, Silicone Rubber |
For Use With | Vacuum Ejector |
Durometer | 50A |
Temp. Range | -17 Degrees to 120 Degrees C |
Color | Black/Clear |
Item | Vacuum Pad Test Kit |
Maximum Operating Temperature | 120 Degrees C |
Pad Color | Black, Clear |
Minimum Operating Temperature | -17 Degrees C |
Description
Vacuum Pad Test Kit, Pad Diameter 16 mm, Pad Height 25.4 mm, Minimum Operating Temperature -17 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Clear, Durometer 50A, Pad Type Bellows, Flat, Pad Material NBR, Silicone Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6307ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Double Shielded (6307ZZ)
- INGERSOLL-RAND Inlet Parts Kit (2135-K303)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X10X10)
- BANDO Hp-Sts S8M-1400 Tb, 250-S8M-1400 Hp (250-S8M-1400 HP)
- SMC Vacuum Pad, Flat With Ribs, 10mm (ZP10CS)
- SMC Vacuum Pad, Deep, 25mm (ZP25DS)
- SMC Vacuum Pad, Flat, 20mm (ZP20UU)
- SMC Vacuum Pad, Flat, 6mm (ZP06UN)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGS)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BS)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BF)
- Smc Vacuum Pads