Shop All Vacuum Pads
Smc
Vacuum Pad, Flat With Ribs, 50mm
Mfr # ZP50CS
Zoro # G4871955
original price:
$6.29
1% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat with Ribs
- Pad Material Silicone
- Pad Dia. 50 mm
- Pad Height 19.5 mm
- Temp. Range -30 Degrees to 200 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP50CS
- Zoro # G4871955
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 50 mm |
Pad Height | 19.5 mm |
Pad Diameter | 50 mm |
Details
Pad Type | Flat with Ribs |
Pad Material | Silicone |
Temp. Range | -30 Degrees to 200 Degrees C |
For Use With | Adaptor |
Durometer | 40A |
Item | Vacuum Pad |
Color | White |
Maximum Operating Temperature | 200 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Pad Color | White |
Description
Vacuum Pad, Pad Diameter 50 mm, Pad Height 19.5 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Flat with Ribs, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L240 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L339)
- D&D Timing Belt, L, 1 x 32.2in PL, T86 (322L100)
- TRITAN Locknut, Inch, Diameter/Threads: 5.888/12 (AN30)
- SMC Vacuum Pad, Flat, 20mm (ZP20UU)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BS)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- SMC Vacuum Pad, Bellows, 10mm (ZP10BS)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CS)
- SCHMALZ Bellow Suction Cup, 2.5 (10.01.06.00337)
- Smc Vacuum Pads