Shop All Vacuum Pads
Smc
Vacuum Pad, Flat With Ribs, 50mm
Mfr # ZP50CN
Zoro # G4869593
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat with Ribs
- Pad Material NBR
- Pad Dia. 50 mm
- Pad Height 19.5 mm
- For Use With Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP50CN
- Zoro # G4869593
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 50 mm |
Pad Height | 19.5 mm |
Pad Diameter | 50 mm |
Details
Pad Type | Flat with Ribs |
Pad Material | NBR |
For Use With | Adaptor |
Color | Black |
Durometer | 50A |
Item | Vacuum Pad |
Temp. Range | 0 Degrees to 120 Degrees C |
Maximum Operating Temperature | 120 Degrees C |
Pad Color | Black |
Minimum Operating Temperature | 0 Degrees C |
Description
Vacuum Pad, Pad Diameter 50 mm, Pad Height 19.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Flat with Ribs, Pad Material NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1829 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A70)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3C4-4F)
- BOSTITCH Safety Sleeve (P2840003732)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (40-1R X 50FT)
- SMC Vacuum Pad, Flat With Ribs, 10mm (ZP10CS)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CU)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BS)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BS)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BN)
- SMC Vacuum Pad, Flat, 20mm (ZP20UU)
- FESTO Suction Cup ESS-20-SS (ESS-20-SS)
- Smc Vacuum Pads