Shop All Vacuum Pads
Smc
Vacuum Pad, Flat With Ribs, 32mm
Mfr # ZP32CS
Zoro # G4871745
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat with Ribs
- Pad Material Silicone
- Pad Dia. 32 mm
- Pad Height 14.5 mm
- For Use With Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP32CS
- Zoro # G4871745
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 32 mm |
Pad Height | 14.5 mm |
Pad Diameter | 32 mm |
Details
Pad Type | Flat with Ribs |
Pad Material | Silicone |
For Use With | Adaptor |
Temp. Range | -30 Degrees to 200 Degrees C |
Durometer | 40A |
Item | Vacuum Pad |
Color | White |
Minimum Operating Temperature | -30 Degrees C |
Pad Color | White |
Maximum Operating Temperature | 200 Degrees C |
Description
Vacuum Pad, Pad Diameter 32 mm, Pad Height 14.5 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Flat with Ribs, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON 3" ID x 25 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-25-CE)
- DAYTON A77 V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (6L186)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 1/4", PK5 (ASQF-2M)
- FOSTER Automatic Sockets, ARO 310 Series, 3/8" (310-4304)
- SMC Vacuum Pad, Flat, 25mm (ZP25US)
- SMC Vacuum Pad, Bellows, 40mm (ZP40BN)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BN)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BS)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BN)
- SMC Vacuum Pad, Flat, 50mm (ZP50UN)
- SMC Vacuum Pad Test Kit, 6mm dia., 4 pads (RFKSS-GAS0066)
- Smc Vacuum Pads