Shop All Vacuum Pads
Smc
Vacuum Pad, Flat With Ribs, 32mm
Mfr # ZP32CN
Zoro # G4871702
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat With Ribs
- Pad Material NBR
- Pad Dia. 32 mm
- Pad Height 14.5 mm
- For Use With Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP32CN
- Zoro # G4871702
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 32 mm |
Pad Height | 14.5 mm |
Pad Diameter | 32 mm |
Details
Pad Type | Flat With Ribs |
Pad Material | NBR |
For Use With | Adaptor |
Item | Vacuum Pad |
Temp. Range | 0 Degrees to 120 Degrees C |
Durometer | 50 c |
Color | Black |
Minimum Operating Temperature | 0 Degrees C |
Pad Color | Black |
Maximum Operating Temperature | 120 Degrees C |
Description
Vacuum Pad, Pad Diameter 32 mm, Pad Height 14.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Flat with Ribs, Pad Material NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Communication Module, CANopen Daisy (VW3A3608)
- BESTORQ Aftermarket replacement for 95404055 Mtd Products, Inc. 2155(54" deck) belt, B108K (B108K)
- TRICO Applicator Brush Oil (36033)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (6732170)
- SMC Vacuum Pad, Flat, 50mm (ZP50UN)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BS)
- SMC Vacuum Pad Test Kit, 16mm dia., 4 pads (RFKSS-GAS0067)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BS)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BS)
- CRAWFORD Medium Plastic Suction Cup 11.5 in. L , 3PK (SCM3)
- Smc Pneumatic System Components