Shop All Vacuum Pads
Smc
Vacuum Pad, Flat With Ribs, 25mm
Mfr # ZP25CU
Zoro # G4871632
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat with Ribs
- Pad Material Urethane Rubber
- Pad Dia. 25 mm
- Pad Height 14 mm
- Durometer 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP25CU
- Zoro # G4871632
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 25 mm |
Pad Height | 14 mm |
Pad Diameter | 25 mm |
Details
Pad Type | Flat with Ribs |
Pad Material | Urethane Rubber |
Item | Vacuum Pad |
Durometer | 60A |
Color | BROWN |
Temp. Range | 0 Degrees to 60 Degrees C |
For Use With | Adaptor |
Pad Color | Brown |
Minimum Operating Temperature | 0 Degrees C |
Maximum Operating Temperature | 60 Degrees C |
Description
Vacuum Pad, Pad Diameter 25 mm, Pad Height 14 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Flat with Ribs, Pad Material Urethane Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (1 SOFT CTL 24)
- BANDO TimingBelt, Synchro-Link, Neoprene, 210L050 (210L050G)
- TOMPKINS Hydraulic Fitting-Steel06FP-04FP 90 (5504-06-04)
- SMC M5 x 51/64" x 5/32" Tube x Male SS Adapter (KQG2H04-M5)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BS)
- SMC Vacuum Pad, Bellows, 40mm (ZP40BN)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BS)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BGS)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- SMC Vacuum Pad, Flat With Ribs, 16mm (ZP16CS)
- FESTO Suction Cup ESS-50-SU (ESS-50-SU)
- Smc Vacuum Pads