Shop All Vacuum Pads
Smc
Vacuum Pad, Flat With Ribs, 25mm
Mfr # ZP25CS
Zoro # G4871553
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat with Ribs
- Pad Material Silicone
- Pad Dia. 25 mm
- Pad Height 14 mm
- For Use With Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP25CS
- Zoro # G4871553
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 25 mm |
Pad Height | 14 mm |
Pad Diameter | 25 mm |
Details
Pad Type | Flat with Ribs |
Pad Material | Silicone |
For Use With | Adaptor |
Color | White |
Durometer | 40A |
Temp. Range | -30 Degrees to 200 Degrees C |
Item | Vacuum Pad |
Pad Color | White |
Maximum Operating Temperature | 200 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Description
Vacuum Pad, Pad Diameter 25 mm, Pad Height 14 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Flat with Ribs, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 4" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLP1)
- BOSTON GEAR SpurGear, 32DP, 20PA, 72Teeth, Brass (Y3272)
- MODINE PARTS 1/8hp 115v 1440rpm 2.2A MOTOR (9F0302160000)
- EATON AEROQUIP Adpt, MORB-FNPSM, 9/16-18, 3/8-18, El, 1.35In (2068-6-6S)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BS)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- SMC Vacuum Pad, Flat, 25mm (ZP25US)
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CN)
- SMC Vacuum Pad, Bellows, 10mm (ZP10BS)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BN)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BS)
- Smc Vacuum Pads