Shop All Vacuum Pads
Smc
Vacuum Pad, Flat With Ribs, 25mm
Mfr # ZP25CN
Zoro # G4871544
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat With Ribs
- Pad Material NBR
- Pad Dia. 25 mm
- Pad Height 14.0 mm
- For Use With Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ZP25CN
- Zoro # G4871544
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 25 mm |
Pad Height | 14.0 mm |
Pad Diameter | 25 mm |
Details
Pad Type | Flat With Ribs |
Pad Material | NBR |
For Use With | Adaptor |
Temp. Range | 0 Degrees to 120 Degrees C |
Durometer | 50 c |
Item | Vacuum Pad |
Color | Black |
Pad Color | Black |
Maximum Operating Temperature | 120 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Description
Vacuum Pad, Pad Diameter 25 mm, Pad Height 14 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Flat with Ribs, Pad Material NBR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimp Fitting, 3/8" I.D., F, ORS (1JC43-6-6)
- MARATHON MOTORS Vector Motor, 5 HP, 14.9 ft.-lb., Ball (184THTY7726)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer, PK 6 (FPM44SR-D6)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5212070)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BN)
- SMC Vacuum Pad, Flat, 8mm (ZP08US)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CS)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CN)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGN)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BN)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BGS)
- Smc Vacuum Pads