Shop All Vacuum Pads
Smc
Vacuum Pad, Flat With Ribs, 20mm
Mfr # ZP20CS
Zoro # G4871431
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat with Ribs
- Pad Material Silicone
- Pad Dia. 20 mm
- Pad Height 14 mm
- For Use With Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP20CS
- Zoro # G4871431
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 20 mm |
Pad Height | 14 mm |
Pad Diameter | 20 mm |
Details
Pad Type | Flat with Ribs |
Pad Material | Silicone |
For Use With | Adaptor |
Durometer | 40A |
Color | White |
Temp. Range | -30 Degrees to 200 Degrees C |
Item | Vacuum Pad |
Minimum Operating Temperature | -30 Degrees C |
Pad Color | White |
Maximum Operating Temperature | 200 Degrees C |
Description
Vacuum Pad, Pad Diameter 20 mm, Pad Height 14 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Flat with Ribs, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Action Pump 120 Lbs. Double Acting Grease Pump System 12205 (12205)
- LDI INDUSTRIES Brush, Valve (NVB304-2)
- CHAMPION PNEUMATIC Pump Gasket Set, Rv15 (Z800)
- SUPCO Molded Cogged V Belt, AX53 (AX53)
- SMC Vacuum Pad, Flat, 50mm (ZP50UN)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BGS)
- SMC Vacuum Pad, Flat, 6mm (ZP06UN)
- SMC Vacuum Pad Assembly, 80mm, Brown (ZPT80HBU-B16)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BU)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BS)
- SMC Vacuum Pad, Flat With Ribs, 13mm (ZP13CS)
- Smc Vacuum Pads