Shop All Vacuum Pads
Smc
Vacuum Pad, Flat With Ribs, 16mm
Mfr # ZP16CS
Zoro # G4871352
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat with Ribs
- Pad Material Silicone
- Pad Dia. 16 mm
- Pad Height 12.5 mm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP16CS
- Zoro # G4871352
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 16 mm |
Pad Height | 12.5 mm |
Pad Diameter | 16 mm |
Details
Pad Type | Flat with Ribs |
Pad Material | Silicone |
Color | White |
Durometer | 40A |
For Use With | Adaptor |
Temp. Range | -30 Degrees to 200 Degrees C |
Item | Vacuum Pad |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Temperature | 200 Degrees C |
Pad Color | White |
Description
Vacuum Pad, Pad Diameter 16 mm, Pad Height 12.5 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Flat with Ribs, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Male NPT Connector, 1/2In, PK50 (59865)
- FERNCO FLEX PVC TEE 2""X2""X2"" (PQT-200)
- BESTORQ Aftermarket replacement for 14673P1 GRAVELY 424 Belt for Deck Drive, 4LK1170 (4LK1170)
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24303)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- SMC Vacuum Pad, Flat, 20mm (ZP20UU)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CS)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BGS)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BS)
- SMC Vacuum Pad, Flat, 6mm (ZP06US)
- FESTO Suction Cup ESS-20-SU (ESS-20-SU)
- Smc Pneumatic System Components