Shop All Vacuum Pads
Smc
Vacuum Pad, Flat With Ribs, 13mm
Mfr # ZP13CS
Zoro # G4869541
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat with Ribs
- Pad Material Silicone
- Pad Dia. 13 mm
- Pad Height 12 mm
- Temp. Range -30 Degrees to 200 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ZP13CS
- Zoro # G4869541
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 13 mm |
Pad Height | 12 mm |
Pad Diameter | 13 mm |
Details
Pad Type | Flat with Ribs |
Pad Material | Silicone |
Temp. Range | -30 Degrees to 200 Degrees C |
Color | White |
For Use With | Adaptor |
Item | Vacuum Pad |
Durometer | 40A |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Temperature | 200 Degrees C |
Pad Color | White |
Description
Vacuum Pad, Pad Diameter 13 mm, Pad Height 12 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Flat with Ribs, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Cutting Oil, 16 oz, Squeeze Bottle (01216)
- WEG Arbor Motor, 7.5 HP, 3490 RPM, 208-230/460V (00736ES3ESA80LL)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 9 inch OD (65V900E)
- AIGNEP USA Male Branch Tee, 1/8 In, Tube x MNPT, PK10 (88210-02-02)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- SMC Vacuum Pad, Flat With Ribs, 20mm (ZP20CS)
- SMC Vacuum Pad, Flat With Ribs, 16mm (ZP16CS)
- SMC Vacuum Pad, Flat, 8mm (ZP08US)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BN)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CS)
- PIAB Suction Cup, Purple, 40mm Dia., 53mm H, PK5 (VL40BL)
- Smc Vacuum Pads