Shop All Vacuum Pads
Smc
Vacuum Pad, Flat With Ribs, 10mm
Mfr # ZP10CS
Zoro # G4871036
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat with Ribs
- Pad Material Silicone
- Pad Dia. 10 mm
- Pad Height 12 mm
- For Use With Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP10CS
- Zoro # G4871036
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 10 mm |
Pad Height | 12 mm |
Pad Diameter | 10 mm |
Details
Pad Type | Flat with Ribs |
Pad Material | Silicone |
For Use With | Adaptor |
Color | White |
Temp. Range | -30 Degrees to 200 Degrees C |
Durometer | 40A |
Item | Vacuum Pad |
Pad Color | White |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Temperature | 200 Degrees C |
Description
Vacuum Pad, Pad Diameter 10 mm, Pad Height 12 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Flat with Ribs, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9035-0808)
- DYNABRADE Pin (95216)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame, 3450 Nameplate RPM (L3606T)
- SMC Valve, Base Mnt, 5 Port, 2 Psition, 24VDC (SY5440-5LOZ)
- SMC Vacuum Pad, Flat, 50mm (ZP50US)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CS)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BS)
- SMC Vacuum Pad, Flat, 6mm (ZP06US)
- SMC Vacuum Pad, Flat, 25mm (ZP25US)
- PIAB Vacuum Cup, Si, Red, 0.41" dia., PK10 (F30-2.20)
- Smc Pneumatic System Components