Shop All Vacuum Pads
Smc
Vacuum Pad, Flat, 8mm
Mfr # ZP08US
Zoro # G4870993
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Pad Dia. 8 mm
- Pad Height 12 mm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ZP08US
- Zoro # G4870993
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 8 mm |
Pad Height | 12 mm |
Pad Diameter | 8 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Color | White |
Temp. Range | -30 Degrees to 200 Degrees C |
Durometer | 40A |
Item | Vacuum Pad |
For Use With | Adaptor |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Temperature | 200 Degrees C |
Pad Color | White |
Description
Vacuum Pad, Pad Diameter 8 mm, Pad Height 12 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Flat, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-075-DT Set Screw Collar (C-075-DT)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (5232070)
- DIXON 3/4" NPT Steel Combination Nipple Threaded (ST5)
- ENERPAC DA4802051SR, AIR BUTTON SERVICE ASSEMBLY (DA4802051SR)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BN)
- SMC Vacuum Pad, Flat With Ribs, 20mm (ZP20CS)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BN)
- SMC Vacuum Pad, Flat With Ribs, 10mm (ZP10CS)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BN)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BS)
- CRAWFORD Small Plastic Suction Cup 9.3 in. L , 4PK (SCS4)
- Smc Vacuum Pads