Shop All Vacuum Pads
Smc
Vacuum Pad, Flat, 8mm
Mfr # ZP08UN
Zoro # G4870914
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Pad Dia. 8 mm
- Pad Height 12.0 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ZP08UN
- Zoro # G4870914
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 8 mm |
Pad Height | 12.0 mm |
Pad Diameter | 8 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
Color | Black |
Item | Vacuum Pad |
Temp. Range | 0 Degrees to 120 Degrees C |
For Use With | Adaptor |
Durometer | 50 c |
Maximum Operating Temperature | 120 Degrees C |
Pad Color | Black |
Minimum Operating Temperature | 0 Degrees C |
Description
Vacuum Pad, Pad Diameter 8 mm, Pad Height 12 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Flat, Pad Material NBR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Raptor Couplings, RAPTOR E10 ELEMENT (RAPTOR E10 ELEMENT)
- WESTWARD Oil Pump, Air Op, Pump Ratio 5:1, 16 gal (5TCU3)
- FAG BEARINGS FAG 6306 2ZR C3, Deep Groove BBear, Single Row 90Mm (6306 2ZR C3)
- WEG 3-Phase General Purpose Motor, 40 HP, 324TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM (04018ET3E324TC-W22)
- SMC Vacuum Pad, Deep, 25mm (ZP25DS)
- SMC Vacuum Pad, Flat, 6mm (ZP06UN)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BN)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BS)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BN)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGN)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- Smc Vacuum Pads