Shop All Vacuum Pads
Smc
Vacuum Pad, Flat, 6mm
Mfr # ZP06US
Zoro # G4870887
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Pad Dia. 6 mm
- Pad Height 12 mm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP06US
- Zoro # G4870887
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 6 mm |
Pad Height | 12 mm |
Pad Diameter | 6 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Color | White |
Item | Vacuum Pad |
Durometer | 40A |
Temp. Range | -30 Degrees to 200 Degrees C |
For Use With | Adaptor |
Pad Color | White |
Maximum Operating Temperature | 200 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Description
Vacuum Pad, Pad Diameter 6 mm, Pad Height 12 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Flat, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS 3/4X3/4Fem Swiv Adapter (757401-1212)
- ZSI Python Hose Clamp, 1-1/4 to 1-3/4", Material: 316 stainless steel (PY-2031)
- GATES Micro-V Belts, 380J6 (380J6)
- DIXON J Series Tru-Flate Automotive Female Quick Disconnect Pneumatic Coupler, 1/2-14 Nominal, 500 psi Pre (3JF4)
- SMC Vacuum Pad, Bellows, 10mm (ZP10BS)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BS)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BN)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BN)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BS)
- SMC Vacuum Pad, Flat, 8mm (ZP08US)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- Smc Vacuum Pads