Shop All Vacuum Pads
Smc
Vacuum Pad, Flat, 6mm
Mfr # ZP06UN
Zoro # G4870783
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material NBR
- Pad Dia. 6 mm
- Pad Height 12 mm
- For Use With Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP06UN
- Zoro # G4870783
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 6 mm |
Pad Height | 12 mm |
Pad Diameter | 6 mm |
Details
Pad Type | Flat |
Pad Material | NBR |
For Use With | Adaptor |
Durometer | 50A |
Temp. Range | 0 Degrees to 120 Degrees C |
Item | Vacuum Pad |
Color | Black |
Maximum Operating Temperature | 120 Degrees C |
Pad Color | Black |
Minimum Operating Temperature | 0 Degrees C |
Description
Vacuum Pad, Pad Diameter 6 mm, Pad Height 12 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Flat, Pad Material NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 30 mm, Metric (9030M-30X1.5)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2L15)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexTube (KQ2L13-00A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (50BS13H X 1 1/4)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CS)
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CN)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CU)
- SMC Vacuum Pad, Flat, 20mm (ZP20UU)
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CN)
- PIAB Suction Cup, Purple, 50mm Dia., 29mm H, PK5 (VL50FC)
- Smc Pneumatic System Components