Shop All Vacuum Pads
Smc
Vacuum Pad, Flat, 4mm
Mfr # ZP04UU
Zoro # G4870765
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Urethane Rubber
- Pad Dia. 4 mm
- Pad Height 12.0 mm
- Temp. Range 0 Degrees to 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ZP04UU
- Zoro # G4870765
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 4 mm |
Pad Height | 12.0 mm |
Pad Diameter | 4 mm |
Details
Pad Type | Flat |
Pad Material | Urethane Rubber |
Item | Vacuum Pad |
Temp. Range | 0 Degrees to 60 Degrees C |
Color | BROWN |
For Use With | Adaptor |
Durometer | 60 C |
Pad Color | Brown |
Minimum Operating Temperature | 0 Degrees C |
Maximum Operating Temperature | 60 Degrees C |
Description
Vacuum Pad, Pad Diameter 4 mm, Pad Height 12 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Flat, Pad Material Urethane Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Black (IGBK05025-100-G)
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With Clockwise Rotation And 2 Inch Diameter Gear (CH102120CW)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC10192, Return Line, 10 micron, Outside-In (MF0062314)
- LINCOLN Grease Coupler, Max. Pressure 10,000 psi (5900)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BS)
- SMC Vacuum Pad, Flat, 6mm (ZP06US)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BN)
- SMC Vacuum Pad, Flat, 4mm (ZP04UF)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGS)
- SMC Vacuum Pad, Flat, 6mm (ZP06UN)
- FESTO Suction Cup VAS-125-3/8-PUR-B (VAS-125-3/8-PUR-B)
- Smc Vacuum Pads