Shop All Vacuum Pads
Smc
Vacuum Pad, Flat, 4mm
Mfr # ZP04UGS
Zoro # G4870677
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Conductive Silicon
- Pad Dia. 4 mm
- Pad Height 12.0 mm
- Color Black with Mark
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP04UGS
- Zoro # G4870677
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 4 mm |
Pad Height | 12.0 mm |
Pad Diameter | 4 mm |
Details
Pad Type | Flat |
Pad Material | Conductive Silicon |
Color | Black with Mark |
For Use With | Adaptor |
Temp. Range | -10 Degrees to 200 Degrees C |
Item | Vacuum Pad |
Durometer | 50 c |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Temperature | 200 Degrees C |
Pad Color | Black with Two Silver Marks |
Description
Vacuum Pad, Pad Diameter 4 mm, Pad Height 12 mm, Minimum Operating Temperature -10 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color Black with Two Silver Marks, Durometer 50A, Pad Type Flat, Pad Material Conductive Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch - Heavy Duty, #CRH81VB (CRH81VB)
- SMC Speed Exhaust Control Valve, 8mm, 1/8 In (ASV310F-01-08S)
- PBC LINEAR Linear Carriage, Carriage Height 10.70 mm (MR12C)
- NTN NTN AS206-104, Ball Insert Bearing 125 In Id X 24409 In Od X 11417 In W Set Screw (AS206-104)
- SMC Vacuum Pad Assembly, NBR, 50mm (ZPT50HN-B8)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BGS)
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CN)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- SMC Vacuum Pad, Flat, 4mm (ZP04UF)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BS)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BS)
- Smc Pneumatic System Components