Shop All Vacuum Pads
Smc
Vacuum Pad, Flat, 4mm
Mfr # ZP04UGN
Zoro # G4870695
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Conductive NBR
- Pad Dia. 4 mm
- Pad Height 12 mm
- Color Black with Mark
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP04UGN
- Zoro # G4870695
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 4 mm |
Pad Height | 12 mm |
Pad Diameter | 4 mm |
Details
Pad Type | Flat |
Pad Material | Conductive NBR |
Color | Black with Mark |
Item | Vacuum Pad |
For Use With | Adaptor |
Durometer | 50A |
Temp. Range | 0 Degrees to 100 Degrees C |
Pad Color | Black with One Silver Mark |
Minimum Operating Temperature | 0 Degrees C |
Maximum Operating Temperature | 100 Degrees C |
Description
Vacuum Pad, Pad Diameter 4 mm, Pad Height 12 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 100 Degrees C, Pad Color Black with One Silver Mark, Durometer 50A, Pad Type Flat, Pad Material Conductive NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket John Deere D105 (42" Deck) Riding Lawn Mower Replacement Belt, A102LG (A102LG)
- VIAIR Female NPT to 1/4" Compression Fitting (92838)
- CAMPBELL HAUSFELD Sand Blaster, Tube And Hose (AT122601AV)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS205)
- SMC Vacuum Pad, Flat, 20mm (ZP20UU)
- SMC Vacuum Pad, Flat With Ribs, 20mm (ZP20CS)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BS)
- SMC Vacuum Pad, Flat, 50mm (ZP50US)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BS)
- SMC Vacuum Pad, Flat With Ribs, 40mm (ZP40CS)
- FESTO Suction Cup ESS-30-SU (ESS-30-SU)
- Smc Vacuum Pads