Shop All Vacuum Pads
Smc
Vacuum Pad, Flat, 4mm
Mfr # ZP04UF
Zoro # G4870686
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Fluoro Rubber
- Pad Dia. 4 mm
- Pad Height 12.0 mm
- Temp. Range 0 Degrees to 250 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP04UF
- Zoro # G4870686
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 4 mm |
Pad Height | 12.0 mm |
Pad Diameter | 4 mm |
Details
Pad Type | Flat |
Pad Material | Fluoro Rubber |
Temp. Range | 0 Degrees to 250 Degrees C |
Item | Vacuum Pad |
Durometer | 60 C |
Color | Black with Mark |
For Use With | Adaptor |
Maximum Operating Temperature | 250 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Pad Color | Black with Green Mark |
Description
Vacuum Pad, Pad Diameter 4 mm, Pad Height 12 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 250 Degrees C, Pad Color Black with Green Mark, Durometer 60A, Pad Type Flat, Pad Material Fluoro Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Blanking Plate, 3/8 In (M30MB)
- BANDO P/A Cog Combo, 3Vxm750, 3-3Vx750 (3-3VX750)
- NTN NTN 6207Z, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Single Shielded (6207Z)
- DAYTON C68 V-Belt, 72" Outside Length, 7/8" Top Width, 1 Ribs (4FJ17)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BS)
- SMC Vacuum Pad, Flat With Ribs, 16mm (ZP16CS)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CN)
- SMC Vacuum Pad, Flat, 20mm (ZP20UU)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BS)
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BN)
- Smc Pneumatic System Components