Shop All Vacuum Pads
Smc
Vacuum Pad, Flat, 40mm
Mfr # ZP40US
Zoro # G4871876
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Pad Dia. 40 mm
- Pad Height 18.5 mm
- Temp. Range -30 Degrees to 200 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP40US
- Zoro # G4871876
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 40 mm |
Pad Height | 18.5 mm |
Pad Diameter | 40 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Item | Vacuum Pad |
Temp. Range | -30 Degrees to 200 Degrees C |
Color | White |
For Use With | Adaptor |
Durometer | 40A |
Maximum Operating Temperature | 200 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Pad Color | White |
Description
Vacuum Pad, Pad Diameter 40 mm, Pad Height 18.5 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Flat, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT2 Sprockets, 8MX-48S-12 (8MX-48S-12)
- FASCO HVAC 3.3 In Motor, 1/40 HP, 230V, CW (D190)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 3/4" L (EBCB121606)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 10.0 A (57AC10E)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BS)
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BN)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- SMC Vacuum Pad, Flat With Ribs, 40mm (ZP40CS)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BS)
- SCHMALZ Flat Suction Cup for Sheet handling (10.01.01.10514)
- Smc Pneumatic System Components