Shop All Vacuum Pads
Smc
Vacuum Pad, Flat, 20mm
Mfr # ZP20UU
Zoro # G4871456
product price: $4.29
/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Urethane Rubber
- Pad Dia. 20 mm
- Pad Height 14 mm
- Temp. Range 0 Degrees to 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP20UU
- Zoro # G4871456
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 20 mm |
Pad Height | 14 mm |
Pad Diameter | 20 mm |
Details
Pad Type | Flat |
Pad Material | Urethane Rubber |
Temp. Range | 0 Degrees to 60 Degrees C |
For Use With | Adaptor |
Color | BROWN |
Item | Vacuum Pad |
Durometer | 60A |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Pad Color | Brown |
Description
Vacuum Pad, Pad Diameter 20 mm, Pad Height 14 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Flat, Pad Material Urethane Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / 4L1010LG, 4L1010K (4L1010K)
- CONRADER Mega 3/4 Female Check Valve Replacement with 1/8 Side Port (2001-3434B18)
- BESTORQ H Timing Belts (485H100)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-1/16 In, SAE275, PK5 (300110275)
- SMC Vacuum Pad, Flat With Ribs, 20mm (ZP20CS)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- SMC Vacuum Pad Assembly, 80mm, Brown (ZPT80HBU-B16)
- SMC Vacuum Pad Test Kit, 16mm dia., 4 pads (RFKSS-GAS0067)
- SMC Vacuum Pad, Flat With Ribs, 10mm (ZP10CS)
- SMC Vacuum Pad, Bellows, 40mm (ZP40BN)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- Smc Vacuum Pads