Shop All Vacuum Pads
Smc
Vacuum Pad, Flat, 20mm
Mfr # ZP20US
Zoro # G4871526
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Silicone
- Pad Dia. 20 mm
- Pad Height 14 mm
- Durometer 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ZP20US
- Zoro # G4871526
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 20 mm |
Pad Height | 14 mm |
Pad Diameter | 20 mm |
Details
Pad Type | Flat |
Pad Material | Silicone |
Item | Vacuum Pad |
Durometer | 40A |
Temp. Range | -30 Degrees to 200 Degrees C |
Color | White |
For Use With | Adaptor |
Pad Color | White |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Temperature | 200 Degrees C |
Description
Vacuum Pad, Pad Diameter 20 mm, Pad Height 14 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Flat, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Motor, 3-Ph, 3/4 HP, 208-230/460V, 56J (056T34F5343)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 24 In (QS 1/4 L 24)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (20MM SOFT CTL X 2000MM)
- MIDWEST FASTENER 1/2" x 1" x 2" Zinc Plated Steel Machine Bushings 2PK (930612)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BS)
- SMC Vacuum Pad, Flat With Ribs, 16mm (ZP16CS)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BF)
- SMC Vacuum Pad, Flat, 4mm (ZP04UF)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BS)
- SMC Vacuum Pad Assembly, NBR, 50mm (ZPT50HN-B8)
- FESTO Suction Cup ESS-30-BU (ESS-30-BU)
- Smc Vacuum Pads