Shop All Vacuum Pads
Smc
Vacuum Pad, Flat, 13mm
Mfr # ZP13UU
Zoro # G4871237
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Flat
- Pad Material Urethane Rubber
- Pad Dia. 13 mm
- Pad Height 12.0 mm
- Temp. Range 0 Degrees to 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ZP13UU
- Zoro # G4871237
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 13 mm |
Pad Height | 12.0 mm |
Pad Diameter | 13 mm |
Details
Pad Type | Flat |
Pad Material | Urethane Rubber |
Temp. Range | 0 Degrees to 60 Degrees C |
For Use With | Adaptor |
Durometer | 60 C |
Color | BROWN |
Item | Vacuum Pad |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Pad Color | Brown |
Description
Vacuum Pad, Pad Diameter 13 mm, Pad Height 12 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Flat, Pad Material Urethane Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 40 x 52 x 7 mm., Nitrile Rubber (405207TC)
- SMC Flow Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08SD)
- LINCOLN LUBRICATION Heavy Duty Grease Pump for 25-50 lb. Drum (989)
- NATIONAL Small Bore Metric Seals, 80X105X13-R2LS32-S (80X105X13-R2LS32-S)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BS)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BF)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BN)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BU)
- FESTO Vacuum Suction Cup ESV-20-ES (ESV-20-ES)
- Smc Vacuum Pads