Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 8mm
Mfr # ZP08BS
Zoro # G4870826
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Dia. 8 mm
- Pad Height 13 mm
- Temp. Range -30 Degrees to 200 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP08BS
- Zoro # G4870826
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 8 mm |
Pad Height | 13 mm |
Pad Diameter | 8 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Temp. Range | -30 Degrees to 200 Degrees C |
Color | White |
For Use With | Adaptor |
Durometer | 40A |
Item | Vacuum Pad |
Maximum Operating Temperature | 200 Degrees C |
Pad Color | White |
Minimum Operating Temperature | -30 Degrees C |
Description
Vacuum Pad, Pad Diameter 8 mm, Pad Height 13 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Bellows, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Filter Regulator/Lubricator (KTI89195)
- MCGILL Heavy Stud Camrol Cylindrical Inch Cam Follower, CFH 2 3/4 SB (CFH 2 3/4 SB)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.35" OD (504B)
- FESTO Compact Cylinder DPDM-10-10-PA (DPDM-10-10-PA)
- SMC Vacuum Pad Assembly, NBR, 50mm (ZPT50HN-B8)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BS)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BN)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CS)
- SMC Vacuum Pad, Deep, 25mm (ZP25DS)
- SMC Vacuum Pad, Flat, 40mm (ZP40US)
- SMC Vacuum Pad, Bellows, 10mm (ZP10BS)
- Smc Pneumatic System Components