Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 6mm
Mfr # ZP06BGS
Zoro # G4886287
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Conductive Silicone
- Pad Dia. 6 mm
- Pad Height 13 mm
- Durometer 50A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ZP06BGS
- Zoro # G4886287
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 6 mm |
Pad Height | 13 mm |
Pad Diameter | 6 mm |
Details
Pad Type | Bellows |
Pad Material | Conductive Silicone |
Durometer | 50A |
Item | Vacuum Pad |
For Use With | Adaptor |
Color | Black with Mark |
Temp. Range | -10 Degrees to 200 Degrees C |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Temperature | 200 Degrees C |
Pad Color | Black with Two Silver Marks |
Description
Vacuum Pad, Pad Diameter 6 mm, Pad Height 13 mm, Minimum Operating Temperature -10 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color Black with Two Silver Marks, Durometer 50A, Pad Type Bellows, Pad Material Conductive Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA FLXZLA AIRHOSE 100ftX3/8in. (HFZ38100YW2)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6024 2NS)
- TRITAN Thrust Washer, dia. 2.000in, 0.13in. Thick (TRD3244)
- FENNER DRIVES Keyless Bushing, Dia. 32mm, 8 Bolt (T301032)
- SMC Vacuum Pad Test Kit, 6mm dia., 4 pads (RFKSS-GAS0066)
- SMC Vacuum Pad, Flat, 6mm (ZP06US)
- SMC Vacuum Pad, Flat With Ribs, 16mm (ZP16CS)
- SMC Vacuum Pad, Flat, 25mm (ZP25US)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BF)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BS)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- Smc Vacuum Pads