Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 50mm
Mfr # ZP50BU
Zoro # G4871894
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Urethane Rubber
- Pad Dia. 50 mm
- Pad Height 38 mm
- Durometer 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP50BU
- Zoro # G4871894
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 50 mm |
Pad Height | 38 mm |
Pad Diameter | 50 mm |
Details
Pad Type | Bellows |
Pad Material | Urethane Rubber |
Item | Vacuum Pad |
Durometer | 60A |
Temp. Range | 0 Degrees to 60 Degrees C |
For Use With | Adaptor |
Color | BROWN |
Minimum Operating Temperature | 0 Degrees C |
Pad Color | Brown |
Maximum Operating Temperature | 60 Degrees C |
Description
Vacuum Pad, Pad Diameter 50 mm, Pad Height 38 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 60 Degrees C, Pad Color Brown, Durometer 60A, Pad Type Bellows, Pad Material Urethane Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Line Lubricator, 3/4In, 196cfm, 150 psi (L30-06-000)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK41X3/4 (2AK41X3/4)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 3 (433-2-SEALKIT)
- SMC Vanetype Actuator, 40mm Shaft, 90 Rotate (CDRB2BW40-90SZ)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BN)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CS)
- SMC Vacuum Pad, Deep, 25mm (ZP25DS)
- SMC Vacuum Pad, Flat With Ribs, 20mm (ZP20CS)
- SMC Vacuum Pad Assembly, NBR, 50mm (ZPT50HN-B8)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BU)
- SCHMALZ Bellow Packaging Suction Cup, 4.5 (10.01.06.03552)
- Smc Vacuum Pads