Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 50mm
Mfr # ZP50BN
Zoro # G4871833
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Dia. 50 mm
- Pad Height 38 mm
- Durometer 50A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP50BN
- Zoro # G4871833
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 50 mm |
Pad Height | 38 mm |
Pad Diameter | 50 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Durometer | 50A |
Temp. Range | 0 Degrees to 120 Degrees C |
Item | Vacuum Pad |
Color | Black |
For Use With | Adaptor |
Pad Color | Black |
Maximum Operating Temperature | 120 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Description
Vacuum Pad, Pad Diameter 50 mm, Pad Height 38 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Bellows, Pad Material NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT M3 Heavy Duty Slow Retraction UREA/DEF Reel 3/4 in. x 30 ft (M3D-DEF-7530)
- TOTALTURF Steel Quick Connect Air Plug, 0.25 in. x 0.25 in. Female NPT (TO1677592)
- DAYTON DD Blower Motor, PSC, 1/3 HP, 1075,115, 48YZ (3LU79)
- BESTORQ Double Side V Belt, 143 in Outside Length, 21/32 in Top Width, 1 Ribs (BB140)
- SMC Vacuum Pad, Bellows, 6mm (ZP06BGS)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BN)
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CN)
- SMC Vacuum Pad, Flat With Ribs, 20mm (ZP20CS)
- SMC Vacuum Pad, Flat, 40mm (ZP40US)
- SMC Vacuum Pad, Deep, 25mm (ZP25DS)
- PIAB Vacuum Cup, PUR, Yellow, 1.54" dia., PK5 (BX52P.4K.F)
- Smc Pneumatic System Components