Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 50mm
Mfr # ZP50BF
Zoro # G4871824
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Fluoro Rubber
- Pad Dia. 50 mm
- Pad Height 38.0 mm
- Color Black with Mark
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP50BF
- Zoro # G4871824
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 50 mm |
Pad Height | 38.0 mm |
Pad Diameter | 50 mm |
Details
Pad Type | Bellows |
Pad Material | Fluoro Rubber |
Color | Black with Mark |
Item | Vacuum Pad |
Durometer | 60 C |
For Use With | Adaptor |
Temp. Range | 0 Degrees to 250 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Pad Color | Black with Green Mark |
Maximum Operating Temperature | 250 Degrees C |
Description
Vacuum Pad, Pad Diameter 50 mm, Pad Height 38 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 250 Degrees C, Pad Color Black with Green Mark, Durometer 60A, Pad Type Bellows, Pad Material Fluoro Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Soft Start Controller, 32A, 240/480VAC (DS7-340SX032N0-N)
- CHICAGO RAWHIDE Small Bore Seals, #14282 (14282)
- BESTORQ 3VX540 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX540)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z443)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BGS)
- SMC Vacuum Pad, Bellows, 20mm (ZP20BN)
- SMC Vacuum Pad, Deep, 25mm (ZP25DS)
- SMC Vacuum Pad, Flat, 20mm (ZP20US)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGS)
- SMC Vacuum Pad, Bellows, 40mm (ZP40BN)
- FESTO Suction Cup VASB-100-1/4-PUR-B (VASB-100-1/4-PUR-B)
- Smc Pneumatic System Components