Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 40mm
Mfr # ZP40BN
Zoro # G4871772
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Dia. 40 mm
- Pad Height 34.0 mm
- For Use With Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP40BN
- Zoro # G4871772
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 40 mm |
Pad Height | 34.0 mm |
Pad Diameter | 40 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
For Use With | Adaptor |
Item | Vacuum Pad |
Temp. Range | 0 Degrees to 120 Degrees C |
Color | Black |
Durometer | 50 c |
Maximum Operating Temperature | 120 Degrees C |
Pad Color | Black |
Minimum Operating Temperature | 0 Degrees C |
Description
Vacuum Pad, Pad Diameter 40 mm, Pad Height 34 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Bellows, Pad Material NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (HCPK206-19)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 In Pipe (5112)
- TRITAN Thrust Washer, dia. 2.500in, 0.13in. Thick (TRD4052)
- FAG BEARINGS FAG 6213 2Z C3, Deep Groove Ball Bear, SRow 90140Mm (6213 2Z C3)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BF)
- SMC Vacuum Pad, Flat, 4mm (ZP04UU)
- SMC Vacuum Pad, Flat With Ribs, 13mm (ZP13CS)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- SMC Vacuum Pad, Flat, 8mm (ZP08US)
- SMC Vacuum Pad, Flat, 6mm (ZP06US)
- FESTO Suction Cup ESS-10-SS (ESS-10-SS)
- Smc Pneumatic System Components