Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 32mm
Mfr # ZP32BS
Zoro # G4871684
original price:
$8.69
21% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Dia. 32 mm
- Pad Height 29 mm
- Temp. Range -30 Degrees to 200 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP32BS
- Zoro # G4871684
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 32 mm |
Pad Height | 29 mm |
Pad Diameter | 32 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Item | Vacuum Pad |
Temp. Range | -30 Degrees to 200 Degrees C |
Color | White |
Durometer | 40A |
For Use With | Adaptor |
Minimum Operating Temperature | -30 Degrees C |
Pad Color | White |
Maximum Operating Temperature | 200 Degrees C |
Description
Vacuum Pad, Pad Diameter 32 mm, Pad Height 29 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Bellows, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME BAND CLASSICAL Banded Belt, AX2, 191 x 74in OC, 3 Band (3/AX72)
- GATES Super HC Molded Notch Belts, 5VX600 (5VX600)
- SEALMASTER Gen Gold Skwezloc, #NP12TC (NP12TC)
- ZORO SELECT QD Bushing, Series SK, Bore 2-3/16 In (SK2316)
- SMC Vacuum Pad, Flat, 50mm (ZP50UN)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BS)
- SMC Vacuum Pad, Flat, 6mm (ZP06UN)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BGS)
- SMC Vacuum Pad, Flat, 8mm (ZP08US)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BN)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- Smc Vacuum Pads