Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 32mm
Mfr # ZP32BN
Zoro # G4871675
original price:
$11.35
27% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Dia. 32 mm
- Pad Height 29 mm
- Temp. Range 0 Degrees to 120 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP32BN
- Zoro # G4871675
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 32 mm |
Pad Height | 29 mm |
Pad Diameter | 32 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Item | Vacuum Pad |
Temp. Range | 0 Degrees to 120 Degrees C |
Durometer | 50A |
Color | Black |
For Use With | Adaptor |
Maximum Operating Temperature | 120 Degrees C |
Minimum Operating Temperature | 0 Degrees C |
Pad Color | Black |
Description
Vacuum Pad, Pad Diameter 32 mm, Pad Height 29 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Bellows, Pad Material NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500, Machined Race Needle Bearing (MR20N)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, S20 Series (S71-4)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/2" (N70354)
- GAST Rubber Foot Af713A (AF713A)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BN)
- SMC Vacuum Pad, Flat, 4mm (ZP04UGS)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BGS)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BS)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BS)
- SMC Vacuum Pad, Deep, 25mm (ZP25DS)
- FESTO Suction Cup ESS-20-SU (ESS-20-SU)
- Smc Pneumatic System Components