Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 20mm
Mfr # ZP20BS
Zoro # G4871395
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Silicone
- Pad Dia. 20 mm
- Pad Height 23.5 mm
- Temp. Range -30 Degrees to 200 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP20BS
- Zoro # G4871395
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 20 mm |
Pad Height | 23.5 mm |
Pad Diameter | 20 mm |
Details
Pad Type | Bellows |
Pad Material | Silicone |
Temp. Range | -30 Degrees to 200 Degrees C |
Color | White |
For Use With | Adaptor |
Durometer | 40A |
Item | Vacuum Pad |
Pad Color | White |
Maximum Operating Temperature | 200 Degrees C |
Minimum Operating Temperature | -30 Degrees C |
Description
Vacuum Pad, Pad Diameter 20 mm, Pad Height 23.5 mm, Minimum Operating Temperature -30 Degrees C, Maximum Operating Temperature 200 Degrees C, Pad Color White, Durometer 40A, Pad Type Bellows, Pad Material Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 22216CD, Spherical Roller Bearing (22216CD)
- CLIMAX METAL PRODUCTS C-075-S Set Screw Collar (C-075-S)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (688CE44)
- D&D 139" Outside Length, 2/3" Top Width, 1 Ribs (B136)
- SMC Vacuum Pad Assembly, NBR, 50mm (ZPT50HN-B8)
- SMC Vacuum Pad, Flat With Ribs, 16mm (ZP16CS)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BS)
- SMC Vacuum Pad, Flat With Ribs, 10mm (ZP10CS)
- SMC Vacuum Pad, Flat With Ribs, 32mm (ZP32CS)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BU)
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- Smc Vacuum Pads