Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 20mm
Mfr # ZP20BN
Zoro # G4871386
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material NBR
- Pad Dia. 20 mm
- Pad Height 23.5 mm
- Durometer 50A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # ZP20BN
- Zoro # G4871386
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 20 mm |
Pad Height | 23.5 mm |
Pad Diameter | 20 mm |
Details
Pad Type | Bellows |
Pad Material | NBR |
Durometer | 50A |
Item | Vacuum Pad |
Temp. Range | 0 Degrees to 120 Degrees C |
For Use With | Adaptor |
Color | Black |
Maximum Operating Temperature | 120 Degrees C |
Pad Color | Black |
Minimum Operating Temperature | 0 Degrees C |
Description
Vacuum Pad, Pad Diameter 20 mm, Pad Height 23.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 120 Degrees C, Pad Color Black, Durometer 50A, Pad Type Bellows, Pad Material NBR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 7/8x1 1/8x1 L, PK3 (3FJT2)
- LEGACY GREASE FITTING ASSORTMENT METRIC 96 PC (LML5990)
- FOSTER Manual Socket, 1/8"FPT (2302)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.25 Rod (287017)
- SMC Vacuum Pad, Flat, 20mm (ZP20UU)
- SMC Vacuum Pad, Flat With Ribs, 13mm (ZP13CS)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BN)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BS)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BN)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BS)
- FESTO Suction Cup VASB-40-1/4-PUR-B (VASB-40-1/4-PUR-B)
- Smc Pneumatic System Components