Shop All Vacuum Pads
Smc
Vacuum Pad, Bellows, 20mm
Mfr # ZP20BF
Zoro # G4871377
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Bellows
- Pad Material Fluoro Rubber
- Pad Dia. 20 mm
- Pad Height 23.5 mm
- Temp. Range 0 Degrees to 250 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # ZP20BF
- Zoro # G4871377
- Country of Origin Japan
- Category Vacuum Pads
Dimensions
Pad Dia. | 20 mm |
Pad Height | 23.5 mm |
Pad Diameter | 20 mm |
Details
Pad Type | Bellows |
Pad Material | Fluoro Rubber |
Temp. Range | 0 Degrees to 250 Degrees C |
For Use With | Adaptor |
Durometer | 60A |
Color | Black with Mark |
Item | Vacuum Pad |
Minimum Operating Temperature | 0 Degrees C |
Pad Color | Black with Green Mark |
Maximum Operating Temperature | 250 Degrees C |
Description
Vacuum Pad, Pad Diameter 20 mm, Pad Height 23.5 mm, Minimum Operating Temperature 0 Degrees C, Maximum Operating Temperature 250 Degrees C, Pad Color Black with Green Mark, Durometer 60A, Pad Type Bellows, Pad Material Fluoro Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Fitting QSMTL-M5-4 (QSMTL-M5-4)
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3325X4)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" JIC Tube (0319-08)
- SMC Vacuum Pad, Bellows, 16mm (ZP16BU)
- SMC Vacuum Pad Assembly, 80mm, Brown (ZPT80HBU-B16)
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- SMC Vacuum Pad, Flat With Ribs, 13mm (ZP13CS)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BN)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CN)
- FESTO Suction Cup VASB-100-1/4-PUR-B (VASB-100-1/4-PUR-B)
- Smc Pneumatic System Components